Beli ruler steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pick Up Metric Ruleatribut:
- Material: Stainless Steel (SUS420J2)
- Specifications: with Inch Conversion Table
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- KDS Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)Deskripsi:Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.atribut:
- Height (mm): 0.5
- Length (mm): 175
- TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- FATOOLS Straight Ruler (Penggaris / Mistar)Deskripsi:Penggaris presisi berbahan logam tahan karat dengan skala ukir permanen untuk hasil pengukuran lurus dan akuratatribut:
- Material: Stainless Steel
- Deli Metal Ruleratribut:
- Color: Silver
- Material: Stainless steel
- monotaro Straight Ruler (Penggaris / Mistar)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Sola Straight Ruler Steel (Penggaris / Mistar)Deskripsi:Steel RulerCHARACTERISTICS> Robust ruler for high operational demands> Wear-resistant, very easy to read scale> Particularly resistant, corrosion resistant spring-steel> High resolution scale for particularly precise measurementsatribut:
- Material: Spring steel
- Surface: Polished
- Scale-Grid (mm): 0.50
- Width (mm): 30
- Thickness (mm): 1
- Shinwa Rules Round-Shaped Chopstick Ruler Free Angle One Touchatribut:
- Angular Pricision (mm): 90° : 3.5 per 1000
- Straightness (mm): ± 0.5 below
- Body Material: Stainless steel, aluminum
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
Daftar Harga ruler steel Terbaru March 2026
| TRUSCO Pick Up Metric Rule | Rp57.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| Joyko Penggaris | Rp1.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| KDS Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp149.900 |
| Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar) | Rp83.900 |
| TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp47.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp8.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P101000189-1.jpg)

/P101004925-1.jpg)
/P102084915-1.jpg)
%20Straight%20Ruler%20(Penggaris%20%2F%20Mistar)/P101502434-3.jpg)
/P101002146-1.jpg)
/d5P101005473-6.jpg)

/P103081003-1.jpg)
/glP103076597-3.jpg)

/k3P101570723-12.jpg)
/puP102278930-2.jpg)
/P102122235-1.jpg)
/P103076171-1.jpg)